Shop All Floor Machine Pads
3M
Stripping Pad, 19 In, Brown, PK5
Mfr # 7100
Zoro # G1174241
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 19 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Product Information
- Brand 3M
- MFR # 7100
- Zoro # G1174241
- UPC # 50048011084478
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 19 in |
Size | 19" |
Pad/Brush Size | 19 in |
Diameter | 19 in |
Fits Machine Size | 19 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Stripping Pads |
Center Hole | 3 3/4 in |
Color | Brown |
Shape | Round |
Color Family | Brown |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Can Clean Heavily Soiled Hard Surface Floors Such as Concrete When Used with Appropriate Cleaning Chemicals |
Application | Stripping |
Product Type | Stripping Pad |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Description
Stripping Pad, Color Brown, Diameter 19 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 19 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 19 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Application Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Like New Solutions, Floor Savers, Round, 1.5" Dia., Clear/Gray, PK8 (88451)
- ALPINE INDUSTRIES 27 Gallon Stainless Steel Trash Can (ALP475-27)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Orange Fragance, 6 Pack (336385/323148)
- AMERCAREROYAL Royal Medium Duty Green Scouring Pad, PK60 (S960)
- 3M Buffing and Cleaning Pad, 15 In, Red, PK5 (5100)
- 3M PAD FLRMACH BLACK STRIP 19in. (7200-19)
- 3M Burnishing Pad, 21 In, Pink, PK5 (3600)
- 3M Black Stripper Pad 7200, 22 in, PK5 (7200)
- 3M Stripping Pad, 21 In, Brown, PK5 (7100)
- 3M Burnishing Pad, 19 In, Aqua, PK5 (3100)
- I-MOP Cleaning Pad, White, 9" Pad, Trapezoid, PK10 (1234347)
- 3M Floor Machine Pads