Shop All Floor Machine Pads
3M
Stripping Pad, 17 In, Brown, PK5
Mfr # 7100
Zoro # G2767326
original price:
$34.07
7% off
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Product Information
- Brand 3M
- MFR # 7100
- Zoro # G2767326
- UPC # 50048011084454
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 17 in |
Size | 17" |
Pad/Brush Size | 17 in |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Sub-Category | Stripping Pads |
Center Hole | 3 3/4 in |
Color | Brown |
Shape | Round |
Color Family | Brown |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Can Clean Heavily Soiled Hard Surface Floors Such as Concrete When Used with Appropriate Cleaning Chemicals |
Thickness | 1 in |
Application | Stripping |
Speed - Minimum | 175 RPM |
Product Type | Stripping Pad |
Speed - Maximum | 600 RPM |
Description
Stripping Pad, Color Brown, Diameter 17 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 18 in L Cut-End Dust Mop, White, Cotton (UNS 1018)
- BEER CLEAN General Purpose Cleaners, 0.5 oz. Packet, Odorless, 100 PK (990224)
- BOBRICK Waste Receptacle w/Linermate (277)
- GORDON BRUSH Counter Duster – Blue 5 x 15 Row Polypropylene Bristle Plastic Handle (M550021)
- 3M Cleaner Floor Pad 5300, 20" Diamete, PK5 (5300)
- 3M Preburnishing Pad, 15 In, Green, PK5 (5000)
- 3M Polishing Pad, 12 In, White, PK5 (4100)
- 3M Polishing Pad, 12 In x 18 In, White, PK20 (17012)
- 3M EraserBurnish Pad 3600, 20, Pink, 5PK (7000002120)
- 3M Backer Pad, 13 in Dia, Black, PK2 (27990)
- 3M Pad Scrubbing Niagara General Purpose, PK80 (9650N)
- 3M Floor Machine Pads