Shop All Floor Machine Pads
3M
Stripping Pad, 16 In, Black, PK5
Mfr # 7200
Zoro # G7550137
product price: $28.99
/pk 5, $5.80/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 16 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Product Information
- Brand 3M
- MFR # 7200
- Zoro # G7550137
- UPC # 50048011083785
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 16 in |
Size | 16" |
Pad/Brush Size | 16 in |
Diameter | 16 in |
Fits Machine Size | 16 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Center Hole | 3 3/4 in |
Sub-Category | Stripping Pads |
Color | Black |
Shape | Round |
Color Family | Black |
Thickness | 3/4 in |
Application | Stripping |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Use with Rotary or Automatic Floor Machines |
Standards | Green Seal Certified |
Product Type | Stripping Pad |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Description
Stripping Pad, Color Black, Diameter 16 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 16 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 3/4 in, Application Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Cleaner/Degreaser, 1 Gal Jug, Liquid (KK01)
- ENTERPRISE MANUFACTURING Brush Kit (Phu) (500200)
- FIBERDUCK Absorbent Roll, MW, Oil-Only, 30" x 150 ft. (PRSB9)
- GLOBAL INDUSTRIAL Replacement Crevice Tool Attachment For Cat C21V Wet/Dry Vacuum 641757 (RP6593)
- 3M Buffing Pad, 24 In, Red, PK5 (5100)
- 3M Low-Speed Buffer Floor Pads, 28 x 14, Red, 10PK (5100)
- 3M Burnishing Pad, 24 In, Pink, PK5 (3600)
- 3M Hi-Speed Natural Blend Floor Burnishing Pads 3300, 20" Dia, White, PK5 (3300)
- 3M Niagara Natural White Burnishing Pad, 27" Diameter, White, PK5 (3300N)
- 3M Surface Preparation Pad, Red, PK20 (SPP4-5/8x10)
- TOUGH GUY Burnishing Pad, White, Size 27", Round, PK5 (402W57)
- 3M Floor Machine Pads