Shop All Floor Machine Pads
3M
Stripping Pad, 14 In, Black, PK5
Mfr # 7200
Zoro # G3392925
product price: $24.75
/pk 5, $4.95/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 14 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Product Information
- Brand 3M
- MFR # 7200
- Zoro # G3392925
- UPC # 50048011083761
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 14 in |
Size | 14" |
Pad/Brush Size | 14 in |
Diameter | 14 in |
Fits Machine Size | 14 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Color | Black |
Sub-Category | Stripping Pads |
Center Hole | 3 3/8 in |
Shape | Round |
Color Family | Black |
Thickness | 3/4 in |
Application | Stripping |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Use with Rotary or Automatic Floor Machines |
Product Type | Stripping Pad |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Standards | Green Seal Certified |
Description
Stripping Pad, Color Black, Diameter 14 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 14 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 14 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 3/4 in, Application Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER TECHNIQUES Phosphate Remover 1 qt. (F059001012PC)
- SURFACE SHIELDS Surface Sled, 48 in.L, White, PK2 (AP4)
- ZORO SELECT Recycled Cotton Terry Towels Cloth Rag 10 lb. 14" x 17", White (G206010PC)
- DIAL Soap/Lotion Dispenser 6 PK (34037)
- 3M Hogs Hair Pad, 24", Natural Tan, PK5 (3500N 776)
- 3M Low-Speed Buffer Floor Pads, 28 x 14, Red, 10PK (5100)
- 3M Buffing and Cleaning Pad, 19 In, Red, PK5 (5100)
- 3M Low-Speed High Productivity Floor Pads, 19" Diameter, Blue, PK5, 5PK (5300)
- 3M White Super Polish Pad 4100, 10 in, PK5 (4100)
- 3M White Super Polish Pad 4100, 11 in, PK5 (4100)
- SCOTCH-BRITE Red Buffer Pad 5100, 18 in, PK5 (5100)
- 3M Floor Machine Pads