Shop All Floor Machine Pads
3M
Stripping Pad, 13 In, Brown, PK5
Mfr # 7100
Zoro # G3195464
product price: $21.85
/pk 5, $4.37/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Brown
- Floor Pad Size 13 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Product Information
- Brand 3M
- MFR # 7100
- Zoro # G3195464
- UPC # 50048011084416
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 13 in |
Size | 13" |
Pad/Brush Size | 13 in |
Diameter | 13 in |
Fits Machine Size | 13 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Brown |
Pad/Brush Shape | Round |
Material | Nylon/Polyester |
Item | Stripping Pad |
Speed | 175 to 600 rpm |
For Use With | Rotary or Automatic Floor Machine |
Center Hole | 3 3/4 in |
Sub-Category | Stripping Pads |
Color | Brown |
Shape | Round |
Color Family | Brown |
Features | Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Can Clean Heavily Soiled Hard Surface Floors Such as Concrete When Used with Appropriate Cleaning Chemicals |
Application | Stripping |
Product Type | Stripping Pad |
Speed - Minimum | 175 RPM |
Speed - Maximum | 600 RPM |
Description
Stripping Pad, Color Brown, Diameter 13 in, Material Nylon/Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 13 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 13 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO PRO 2,000 Hand Soap Dispenser, 2,000 mL, 7.06 x 5.9 x 17.2, Black (7200-01)
- MMCD Mrs. Meyer's Clean Day Lemon Verbena Scent Liquid Dish Soap Refill 48 oz (304832)
- KRAFT TOOL Wood Curb Brush, 12 (CC169)
- RUBBERMAID COMMERCIAL 18" Hook-and-Loop Backpack Mop Kit, Black/Yellow, Aluminum (FGQ97900YL00)
- 3M Buffing Pad, 24 In, Red, PK5 (5100)
- 3M Low-Speed Super Polishing Floor Pads 4100, 20" Diameter, White, PK5 (4100)
- 3M White Super Polish Pad 4100, 11 in, PK5 (4100)
- 3M Scrubbing Pad, 32 In x 14 In, Blue, PK10 (5300-32x14)
- 3M Low-Speed Buffer Floor Pads 5100, 20in Diameter, Red, PK5 (5100)
- 3M 3050 Hi-Performance 20in Sky Blue Burnishing Floor Pad, 5PK (399203050LBL)
- 3M Natural Blend 20 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad White (3300-20)
- 3M Floor Machine Pads