Shop All Floor Machine Pads
3M
Stripping Pad, 13 In, Black, PK5
Mfr # 7300
Zoro # G1319577
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 13 in
- Pad/Brush Shape Round
- Material Nylon
Product Information
- Brand 3M
- MFR # 7300
- Zoro # G1319577
- UPC # 50048011082719
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 13 in |
Size | 13" |
Pad/Brush Size | 13 in |
Diameter | 13 in |
Fits Machine Size | 13 in |
Description
Stripping Pad, Color Black, Diameter 13 in, Material Nylon, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 13 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 13 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Stripping
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Sea Minerals Scent Antibacterial Foam Hand Soap Refill 28 oz (328110)
- OCELO O-Cel-O Sponge w/3M Stayfresh Technology, 4 7/10 x 3 x 3/5, PK4 (7274-FD)
- CARLISLE FOODSERVICE Sparta 11 1/2'' Yellow Clean-In-Place Hook Brush 41100EC04 (27141100EC04)
- BIG D Global Industrial„¢ Non-Para Toilet Bowl Rim Hanger - Evergreen 12 Hangers/Case (661GG)
- 3M 3M„¢ 17" Polishing Pad, White, 5 Per Case (61500035953)
- 3M 3500 27in Natural Blend Tan Heavy Duty Burnishing Floor Pad, 5PK (399273500HDH)
- 3M Burnishing Pad, 21 In, Tan, PK5 (3400)
- 3M Burnishing Pad, 21 In, Peach, PK5 (3200)
- 3M Burnishing Pad, 24 In, Tan, PK5 (3500)
- 3M Buffing/Cleaning Pad, 13 In, White, PK5 (4100)
- 3M Carpet Bonnet Pad, White, 16 in, PK5 (BONNET PAD)
- 3M Floor Machine Pads