Shop All Air Grinders
3M
Straight Die Grinder, .5 HP 1/4" Collet 18,000 RP, 1/4 in NPT Female Air Inlet, 1/4" Collet, 1/2 HP
Mfr # 28331
Zoro # G5445577
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4"
- Duty Heavy Duty
- Free Speed 18,000 rpm
- Grinder Type Straight
Product Information
- Brand 3M
- MFR # 28331
- Zoro # G5445577
- UPC # 051141283319
- Country of Origin United States
- Category Air Grinders
Dimensions
Overall Length | 11 in |
Collet Size | 1/4 in |
Details
Air Inlet | 1/4 in NPT Female |
Item | Die Grinder,.5 HP 1/4" Collet 18,000 RP |
Collet | 1/4" |
Duty | Heavy Duty |
Free Speed | 18,000 rpm |
Grinder Type | Straight |
HP | 1/2 HP |
Includes | Cartridge Rolls, Cross Pads, Spiral Bands and Flap Wheels |
Throttle | Safety Lever |
Grinder Orientation | Straight |
Tool Weight | 1.5 lb |
Power Source | Air Powered |
Anti-Vibration Technology | Yes |
Application | Deburring; Finishing; Grinding; Polishing; Surface Preparation |
Max. Speed | 18,000 RPM |
Air Consumption | 26 cfm |
Features | Fully Machined Steel Motor Housing Provides Strength and Durability, Wrench Flats and Overhose Interface Allow Easier Maintenance and Compatibility with Accessories |
Horsepower | 0.5 hp |
Number of Speed Settings | 1 |
Description
Die Grinder,.5 HP 1/4 In. Collet 18,000 RP, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 18,000 RPM, Air Inlet 1/4 in NPT Female, Includes Cartridge Rolls, Cross Pads, Spiral Bands and Flap Wheels, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated (46 20 A61)
- MORTON Aluminum Hand Knob, 3/8"-16 x 3" Steel Screw (HKS-3730A)
- JAMESON Glow Rod Accessory Kit (7-06AK)
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1500-P)
- 3M Die Grinder, 1/4" Collet, 8000 RPM (7100142324)
- 3M Right Angle Grinder 28403, T27, 4 in, 3/8-24 EXT, 1, Heavy Duty, 12,000 rpm, 1 HP (28403)
- 3M Right Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (28405)
- CHICAGO PNEUMATIC GRINDER 5" M10 12000 RPM (CP854E)
- PERFORMANCE TOOL 1/4 In Heavy Duty Die Grinder Air Die Grinder, M566Db (M566DB)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp (52633)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.1 hp (51810)
- 3M Air Grinders