Shop All Adhesive Discs
3M
Stikit D/F Disc Pad 45218, 6inx3/4in 5/16-24 External, 10/pk
Mfr # 45218
Zoro # G5145213
product price: $286.99
/pk 10, $28.70/ea
Free Shipping & Returns
$286.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design 6 Hole
- Color Yellow, Blue
- Disc Diameter 6"
Product Information
- Brand 3M
- MFR # 45218
- Zoro # G5145213
- UPC # 00051144452187
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | D/F Disc Pad |
Vacuum Hole Design | 6 Hole |
Color | Yellow, Blue |
Description
St D/F Disc Pad 45218,6inx3/4in 5/1,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (7100245014)
- WIDIA Carbide Bur, Pointed Cone, 3/8, dbl Cut (M41493)
- WALTER SURFACE TECHNOLOGIES 4 x 4 in. Fx Drum (07L441)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 7/8 (66623399004)
- 3M Dust Free Disc, 5x NH, 40, 5 In D, PK500 (01665)
- 3M PSA Sanding Disc, SC, Paper, 8in, 180G, PK500 (7000120332)
- 3M PSA Sanding Disc, Cloth, 6in, 120G, PK250 (7000119037)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 40G, PK10 (7010364824)
- 3M Disc Roll, 6", Gold, PK175 (1434)
- 3M PSA Paper Disc, Coarse, Brown, 12 in., PK10 (7010294665)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 80 Grit Coarse 50 pk (DCD050080P50G)
- 3M Adhesive Discs