Shop All Abrasive Rolls
3M
Stikit Blue Disc Roll, 36206, 6", 180
Mfr # 36206
Zoro # G0378139
Sold in multiples of 5 for $303.75
$303.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 180
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic Aluminum Oxide
- Grade P
Product Information
- Brand 3M
- MFR # 36206
- Zoro # G0378139
- UPC # 00051131362062
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Dia. | 6" |
Details
Item | Abrasive Disc Roll |
Grit | 180 |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic Aluminum Oxide |
Grade | P |
Backing Material | Paper |
Backing Weight | C |
Color | Blue |
Description
Discs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 50, TR (66623335411)
- M.A. FORD Carbide Bur, 1/4 (46250020)
- WEILER 6" Nylox Cup Brush .040/120SC Crimped Fill 5/8"-11 UNC Nut (14516)
- WEILER 3" Polyflex Encapsulated Wire Wheel, .0118" Steel Fill, 1/4" Stem (35315)
- 3M Paper Disc Roll, Medium, Silicon Carbide (7000119241)
- 3M Cloth Util Roll 1.5Inx50Yd 80J (05030)
- 3M Abrasive Utility Roll, Grit P60, Maroon (7000118515)
- 3M Stikit Tri-M-Ite 2 1/2 in. Roll 100 Grit 55 in. Roll (212 100A)
- 3M Hookit Blue Disc MultiH, 36142, 3", PK200 (36142)
- 3M Cartridge Roll 341D, 3/4inx1-1/2inx3/16i (7100118793)
- VSM Abrasive Roll, AO, 40 Grit, 2"x50 yd., Br (332666)
- 3M Abrasive Rolls