Shop All Recreational Vehicle Accessories
3M
Stabilizer Rotted Wood 8Oz
Mfr # 20131
Zoro # G107091205
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built-In Applicator Brush; Paintable, Stainable And Water Resistant
- Color Transparent
- Size 8 fl oz
- Tack-Free Time 2 hrs
- Interior/Exterior Interior; Exterior
Product Information
- Brand 3M
- MFR # 20131
- Zoro # G107091205
- UPC # 51131334823
- Country of Origin United States
- Category Recreational Vehicle Accessories
Dimensions
Size | 8 fl oz |
Details
Item | Rotted Wood Restorer |
Features | Built-In Applicator Brush; Paintable, Stainable And Water Resistant |
Color | Transparent |
Tack-Free Time | 2 hrs |
Interior/Exterior | Interior; Exterior |
Used On | Wood Trim, Siding, Window Sills, Decks, Doors And Furniture |
Shelf Life | 730 Days |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Fountec Garden Fountain Algaecide and Water Clarifier (EC50008)
- LINK HANDLES Handle Lopper Shear Wood 30 In (66428)
- REMCO Remco FQ5E-12R ProFLO 3/4" Quick Attach Hose Barb Elbow Fitting with O-Ring (FQ5E-12R)
- DOWN TO EARTH 12-0-0 20lb Blood Mealomri (02756)
- 3M 3M 7000057831 Super33+ Vinyl Electrical Tape - 3/4" x 36yds, Black (7000057831)
- POWER HOUSE 10905 Exterior Hardware RV L-Handle Lock (PO24416)
- US HARDWARE US Hardware RV-443C RV LP Gas Pol Fitting (8487761)
- SIMPSON STRONG-TIE Simpson Strong Tie L50Z 5 in. L-Angle (747982)
- CAMCO CAMCO ROOF VENT COVER-BLACK 5PK (40443)
- LIPPERT SCREEN DOOR OUTSIDE STRIKER (198252)
- STRIKE3 16 ft. Black Aluminum Insert Gutter & Awning Rail (ST756732)
- 3M Camping Equipment