Shop All Film Tape
3M
Squeak Reduction Tape, Clear, 3In x 5Yd
Mfr # 5430
Zoro # G4240582
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ultra-High Molecular Weight Polyethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Acrylic
Product Information
Dimensions
Tape Width | 3" |
Tape Length | 5 yd. |
Width | 3" |
Length | 5 yd. |
Imperial Tape Width | 3 in |
Metric Tape Width | 76.2 mm |
Metric Tape Length | 4.6 m |
Imperial Tape Length | 5 yd |
Description
Squeak Reduction Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5430, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Tape Thickness 7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5430, Environment Indoor and Outdoor, Adhesion to Steel 75 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Speed Tape 1in X 50 Ft (STAPE.1X50)
- FLEX SEAL 20gm Gel Super Glue (SGGELB20)
- GARDNER-GIBSON Gardner-Gibson 6453-9-30 4.75 Gallon - Maxx 700 Driveway Filler Sealer (782563)
- 3M 3M 2093X100X60 2093El-1E Painters Tape; Blue - 1 in. x 60 yards (2093X100X60)
- 3M Squeak Reduction Tape, Clear, 3/4In x 5Yd (5430)
- 3M Squeak Reduction Tape, Clear, 1/2In x 5Yd (5430)
- 3M Film Tape, Extruded PTFE, Gray, 3/4In x 5Yd (5490)
- 3M Polyester Film Tape, 1/4"x72yd. (3M 850 0.25 X 72YD - SILVER)
- 3M Polyester Tape, 1.89" x 72 yd. (8992)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5421)
- 3M Film Tape, Extruded PTFE, Brown, 3In x 5 Yd (5498)
- 3M Film Tape