Shop All Wire Connectors
3M
Spring Connector, Tan, 22 to 10 AWG, PK4000
Mfr # 412-BAG
Zoro # G5804906
product price: $604.99
/pk 5000, $0.12/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 10 AWG
- Max. Voltage 600V AC
- Wire Connector Style Wing
Product Information
- Brand 3M
- MFR # 412-BAG
- Zoro # G5804906
- UPC # 10051128556952
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 10 AWG |
Height | 1.13 in |
Details
Color | Tan |
Max. Voltage | 600V AC |
Wire Connector Style | Wing |
Min. Wire Combination | (3) to (6) 22 AWG |
Max. Wire Combination | (1) 8 AWG with (1) 10 AWG |
Item | Spring Connector |
Standards | CSA Certified, UL Listed |
Connector Type | Twist On |
Max. Temp. | 105°C |
Flame Retardant | Yes |
Description
Spring Connector, Color Tan, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KW1)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412202008CST)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Aluminum (746057)
- 3M Displacement Connector, 22-18 AWG, PK50 (951X-BOTTLE)
- 3M Displacement Connector, 18-14 AWG, PK5000 (804-BULK)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (O/B+POUCH)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-31-BIN)
- 3M Twist On Wire Connector, Nylon, PK20 (SG-SAMPLE)
- 3M Twist On Wire Connector, 600 V, PK250 (SG-B BAG)
- KNIPEX Twist On Wire Connector, 30mm Dia. (98 66 30)
- 3M Wire Connectors