Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S6 Type, Plastic
Mfr # 26007
Zoro # G6305192
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 1/4 in Male, 19 Thread (BSP)
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
- Accessory Type Spray Gun Cup Lid
Product Information
- Brand 3M
- MFR # 26007
- Zoro # G6305192
- UPC # 00051131260078
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 1/4 in Male, 19 Thread (BSP) |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S6 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S6, Plastic, Size 1/4 in Male, 19 Thread (BSP), For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTORS Auto Detail Paint Set (TES9120)
- RUST-OLEUM Construction Marking Paint, 17 oz., White, Water -Based (264692)
- LINZER Paint Brush Set 4Pc (A 11404 S)
- GENERAL FINISHES 1 Gal Clear High Performance Water-Based Topcoat, Gloss (GAHG)
- 3M Spray Gun Cup Lid, S21 Type, Plastic (26105)
- 3M Spray Gun Cup Lid, S16 Type, Plastic (26102)
- 3M Spray Gun Cup Lid, S33 Type, SS (26128)
- 3M Atomizing Head Refill (26730)
- 3M Sealing Plug, Rubber Type, PK96 (26432)
- 3M Clear Head Refill, Atomizing Type, PK4 (26618)
- 3M Blue Head Refill, Atomizing Type, PK4 (26612)
- 3M Spray Gun Accessories