Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S42 Type, Plastic
Mfr # 26138
Zoro # G6244301
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 3/8 in Female R-Angle, 19 Thread (BSP)
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
Product Information
- Brand 3M
- MFR # 26138
- Zoro # G6244301
- UPC # 00051131261389
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 3/8 in Female R-Angle, 19 Thread (BSP) |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S42 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Description
Spray Gun Cup Lid, Type S42, Plastic, Size 3/8 in Female R-Angle, 19 Thread (BSP), For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Bright Galvanized, Metallic, 20 oz (V2117838)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Mahogany Color (SO7525)
- ZINSSER Spray Primer, Be 1-2-3 Turbo Gray, Flat Finish, 26 oz. (343748)
- KRUD KUTTER 32 Oz Graffiti Remover (GR32)
- 3M Spray Gun Cup Lid, S10 Type, Plastic (26017)
- 3M Spray Gun Cup Lid, S19 Type, Plastic (26103)
- 3M Spray Gun Cup Lid, S30 Type, Plastic (26126)
- 3M Spray Gun Cup Lid, M Sz, 125 Microns, PK25 (26205)
- 3M Spray Gun Cup Lid, S8 Type, Plastic (26015)
- 3M Spray Gun Cup Lid, S31 Type, Plastic (26127)
- GRACO Pressure Roller Kit Fits Brand Magnum (244512)
- 3M Paint Spray Guns