Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S4 Type, Plastic
Mfr # 26005
Zoro # G6318407
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 12mm Female, 1.0 Thread
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
Product Information
- Brand 3M
- MFR # 26005
- Zoro # G6318407
- UPC # 00051131260054
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 12mm Female, 1.0 Thread |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S4 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Description
Spray Gun Cup Lid, Type S4, Plastic, Size 12mm Female, 1.0 Thread, For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER 1 Gal Clear Gardz Water-Based Problem Surface Sealer (02301)
- RAINGUARD BRANDS 32 Oz Kit Whiteboard Paint Covers 50 Sq. Ft., Gloss, Clear (SP-1101)
- GRACO Spray Roller, 22 in. L, 12 to 18in Roller (24W128)
- RUST-OLEUM Rohm Wht Mt Flr Kit (360098)
- 3M Spray Gun Cup Lid, S43 Type, Plastic (26139)
- 3M Spray Gun Cup Lid, S24 Type, Plastic (26110)
- 3M Spray Gun Cup Lid, S10 Type, Plastic (26017)
- 3M Spray Gun Cup Lid, S15 Type, Plastic (26046)
- 3M Atomizing Head Refill (26730)
- 3M Spray Gun Cup Lid, S22 Type, Plastic (26106)
- 3M Purple Head Refill, PK5 (26716)
- 3M Paint Spray Guns