Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S2c Type, Plastic
Mfr # 26003
Zoro # G6301430
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 16mm Female, 1.5 Thread
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
Product Information
- Brand 3M
- MFR # 26003
- Zoro # G6301430
- UPC # 00051131260030
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 16mm Female, 1.5 Thread |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S2c |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Description
Spray Gun Cup Lid, Type S2c, Plastic, Size 16mm Female, 1.5 Thread, For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOETROL Flood Clear Latex Paint Additive 1 gal (FLD6-01)
- ZINSSER Gold Rush, 11 oz 6 PK (7270-830)
- RUST-OLEUM Spray Paint, Almond, 12 oz (334023)
- SEM PAINTS Color Coat, Lt Buckskin (15093)
- 3M Spray Gun Cup Lid, S11 Type, Plastic (26018)
- 3M Spray Gun Cup Lid, S8 Type, Plastic (26015)
- 3M Spray Gun Cup Lid, S12 Type, Plastic (26022)
- 3M Spray Gun Cup Lid, S4 Type, Plastic (26005)
- 3M Spray Gun Cup Lid, S42 Type, Plastic (26138)
- 3M Spray Gun Cup Lid, S33 Type, SS (26128)
- GRACO Tip Filter Housing (164120)
- 3M Paint Spray Guns