Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S22 Type, Plastic
Mfr # 26106
Zoro # G6269230
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 8mm Male, 0.75 Thread
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
Product Information
- Brand 3M
- MFR # 26106
- Zoro # G6269230
- UPC # 00051131261068
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 8mm Male, 0.75 Thread |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S22 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Description
Spray Gun Cup Lid, Type S22, Plastic, Size 8mm Male, 0.75 Thread, For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS HVLP Spray Gun, Gravity (COMM-HS1-12)
- RUST-OLEUM Water-Based Epoxy Maintence Coating, S60 (248284)
- DUPLI-COLOR Automotive Paint, Gold, 12 oz (EHWP11100)
- READY SEAL Stain/Slr Ext Wd Nat Cdr Cn 1G (112)
- 3M Spray Gun Cup Lid, S28 Type, Plastic (26120)
- 3M Spray Gun Cup Lid, S33 Type, SS (26128)
- 3M Spray Gun Cup Lid, S31 Type, Plastic (26127)
- 3M Atomizing Head Refill (26730)
- 3M Spray Gun Cup Lid, M Sz, 125 Microns, PK25 (26205)
- 3M PPS 20 Spray Cup System Kit Large 28 oz (MMM26024)
- GRACO SPRAY TIP BLK/SLR 0.015"" (TRU515)
- 3M Spray Gun Accessories