Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S21 Type, Plastic
Mfr # 26105
Zoro # G6295377
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 14mm Female, 1.0 Thread
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
Product Information
- Brand 3M
- MFR # 26105
- Zoro # G6295377
- UPC # 00051131261051
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 14mm Female, 1.0 Thread |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S21 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Description
Spray Gun Cup Lid, Type S21, Plastic, Size 14mm Female, 1.0 Thread, For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Paint Roller Cover, 3/8" Nap, Microfiber (R523-18)
- DEFT 11.5 Oz Clear Defthane Interior/Exterior Polyurethane Gloss (DFT020S)
- VALSPAR Concrete Stain Solid Base 4 Resin Concrete Stain 1 gal (024.1082324.007)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- 3M Spray Gun Cup Lid, S10 Type, Plastic (26017)
- 3M Spray Gun Cup Lid, S11 Type, Plastic (26018)
- 3M Spray Gun Cup Lid, S34 Type, Plastic (26129)
- 3M Orange Head Refill, PK5 (26714)
- 3M Liners, Regular Size, Plastic, PK100 (16350)
- 3M Green Head Refill, Atomizing Type, PK4 (26613)
- GRACO HOSE SWIVEL 1/4"" GRACO (244515)
- 3M Spray Gun Accessories