Shop All Spray Gun Accessories
3M
Spray Gun Cup Lid, S15 Type, Plastic
Mfr # 26046
Zoro # G6267639
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 3/8 in Male, 19 Thread (BSP)
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Stainless Steel
Product Information
- Brand 3M
- MFR # 26046
- Zoro # G6267639
- UPC # 00051131260467
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 3/8 in Male, 19 Thread (BSP) |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Adapter |
Type | S15 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Stainless Steel |
Description
Spray Gun Adapter, Type S15, Stainless Steel, Size 3/8 in Male, 19 Thread (BSP), For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUMOND Graffiti Remover, Size 22 oz., Spray (8216N)
- TITAN Airless Spray Gun Tip, .015 Tip (TR-2 515)
- ZINSSER 13 Oz White B-I-N Shellac-Base Interior/Exterior Primer, Spray (01008)
- RUST-OLEUM Almond, Gloss, 12 oz (249032)
- 3M Spray Gun Cup Lid, S14 Type, Plastic (26053)
- 3M Spray Gun Cup Lid, S5 Type, Plastic (26006)
- 3M Midi Cup Liner, 13.5 oz. Size, Plastic, PK2 (16122)
- 3M Spray Gun Cup Lid, S41 Type, Plastic (26137)
- 3M Spray Gun Cup Lid, S25 Type, Plastic (26116)
- 3M Spray Gun Cup Lid, S30 Type, Plastic (26126)
- ASTRO PNEUMATIC Paint Hanger Adjustable, 7 ft. (7306)
- 3M Paint Spray Guns