Shop All Spray Gun Cups
3M
Spray Cup System Kit, 3 fl. oz. Capacity
Mfr # 26028
Zoro # G6268619
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Type Screw
- For Use With 3M(TM) PPS(TM) Paint Preparation Systems
- Includes (32) Sealing Plugs, (50) Disposable Lids, (50) Liners, 200 Micron Filter
Product Information
- Brand 3M
- MFR # 26028
- Zoro # G6268619
- UPC # 00051131260283
- Country of Origin United States
- Category Spray Gun Cups
Details
Item | Spray Cup System Kit |
Lid Type | Screw |
Capacity | 3 fl oz |
For Use With | 3M(TM) PPS(TM) Paint Preparation Systems |
Includes | (32) Sealing Plugs, (50) Disposable Lids, (50) Liners, 200 Micron Filter |
Description
Spray Cup System Kit, Screw, 3 fl oz Capacity, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Includes (32) Sealing Plugs, (50) Disposable Lids, (50) Liners, 200 Micron Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 4 Oz Translucent Blue Metal Effects Rust Activator (PA904)
- WEILER 10 1-1/16" Oval Sash Brush, Bristle, 3" Trim Len, Plain Foam Handle (40021)
- ARROWORTHY Linzer Plastic 11 in. W X 15 in. L 2 qt Disposable Paint Tray Liner (RM 423)
- WOOSTER 4" Paint Roller Cover, 1/4" Nap, Fabric (R232-4)
- 3M Spray Cup System Kit, 22 fl. oz. Capacity (26000)
- 3M Spray Cup System Kit, 28 fl. oz. Capacity (26024)
- 3M Spray Cup System Kit, 6.8 fl oz Capacity (26114)
- 3M Spray Cup System Kit, 22 fl. oz., Includes: (200) Micron Filter, Lid, Liners, Sealing Plugs (26710)
- 3M Spray Cup System Kit, 13.5 fl. oz. (26170)
- 3M Spray Cup System Kit, 22 fl. oz. (26173)
- 3M Paint Spray Guns