Shop All Hot Melt Adhesives
3M
Spray Adhesive, White, 5/8 in Dia, 8 in L, 45 sec Begins to Harden, 165 PK
Mfr # 3748-Q
Zoro # G7461605
product price: $431.99
/pk 165, $2.62/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Quadrack Sticks
- Diameter 5/8 in
- Length 8 in
- Materials Bonded Foam, Metal, Plastic, Vinyl, Wood
- Working Time 45 sec
Product Information
- Brand 3M
- MFR # 3748-Q
- Zoro # G7461605
- UPC # 00021200763748
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 8 in |
Length - Glue Sticks | 8 in |
Compatible Applicator Size | Q |
Container Size | 22 oz |
Description
Hot Melt Adhesive, Color White, Diameter 5/8 in, Length 8 in, Melting Temperature 350 Degrees to 385 Degrees F, Product Format Quadrack Sticks, Series 3748, Working Time 45 sec, Maximum Viscosity 5,000 cps, Minimum Viscosity 5,000 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features Available in Low and High Temperature Versions, Fuel and Oil Resistant, High Temperature Performance, High Temperature Stability, Impact Resistant, Heat Resistant, Thermal Shock Resistance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- LOCTITE Thread Sealant, High Temp, 5770 (1138284)
- 3M Epoxy Adhesive, Foam Fast 74CA Series, Clear, 19 oz, Dual-Cartridge (74CA)
- BRADY Circular masking tape dots Paper 0, PK 25 (CMC-1250-PK)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 30 sec Begins to Harden, 264 PK (3797 PG)
- 3M Activator, Light Brown, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 154 PK (3762)
- 3M Spray Adhesive, Red, 1 in Dia, 3 in L, 40 sec Begins to Harden, 242 PK (3792)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3738)
- 3M Epoxy Adhesive, Off-White, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3792)
- 3M Hot Melt Adhesive, Amber, 5/8 in Dia, 2 in L, 50 sec Begins to Harden, 484 PK (3738)
- EAT-IN Red Hot Blue Glue PVC Pipe Cement, Low VOC, 4 oz (EA628522)
- 3M Hot Melt Adhesives