Shop All Spray Adhesives
3M
Spray Adhesive, Hi-Strength 94CA Series, Clear, 460.8 oz, Aerosol Can
Mfr # 94CA
Zoro # G5406344
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Typically Used in Woodworking and Specialty Vehicle Applications, Especially Where VOC's Are A Concern
- Materials Bonded Ceramic, Cork, Fabric, Fiberglass, Foam, Glass, Leather, Metal, Paper, Plastic, Rubber
- Container Size 460.8 oz
- Container Type Aerosol Can
- Working Time 1 min
Product Information
- Brand 3M
- MFR # 94CA
- Zoro # G5406344
- UPC # 00048011616636
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Container Size | 460.8 oz |
Size | 419.2oz |
Description
Spray Adhesive, Adhesive Color Clear, Container Size 26.2 lb, Container Type Tank, Product Type Spray Adhesive, Series Hi-Strength 94CA, Spray Pattern Pebble, Working Time 1 min, Features Permits Immediate Repositioning While Providing Long-Lasting Strength, Heat Resistant No, High Tack Yes, Interior/Exterior Interior Only, Low Odor No, Standards Greenguard Certified, VOC Content Weight 79 g/L, Water Resistance Not Water-Resistant, Materials Bonded Carpet, Metal, Rubber, Wood
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND 1.41 in. W X 60 yd L Beige Regular Strength Masking Tape (286503)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Yellow (3M 1350 0.25" x 72 yds Yellow)
- 3M 25 mil Acrylic Foam Tape Grey, 05in x 18yd (RP+060GF)
- SHEETROCK Joint Compound, 18 lb, Natural (384214)
- 3M Adhesive, 20 Series, Green, 13.8 oz, Dual-Cartridge (20)
- 3M Spray Adhesive, Hi-Strength 90CA Series, Orange, 19 oz, Aerosol Can (90CA)
- 3M Hot Glue Sticks, 8074 Series, Yellow, 24 oz, Aerosol Can (08074)
- 3M 3M-High Strength 90 Contact Spray Adhesive, 17.6-Ounces. (CA3M90-17.6)
- 3M Wood Glue, Hi-Strength 90 Series, Beige, 16 oz, Bottle (90)
- 3M Spray Adhesive, 78ET Series, Transparent Green, 29.3 lb, Tank (78ET)
- 3M Contact Cement, Hi-Strength 90 Series, Natural, 1 gal, Can (90)
- 3M Spray Adhesives