Shop All Electrical Tapes
3M
SPLICNGTAPE 3/4""X22' BLK
Mfr # 2155
Zoro # G9032452
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 3M
- MFR # 2155
- Zoro # G9032452
- UPC # 54007503484
- Country of Origin Brazil
- Category Electrical Tapes
Description
3MTM TemflexTM Tape 2155 is a 30-mil general purpose highly conformable electrically insulating low-voltage rubber splicing tape. The self-fusing tape is designed to offer guaranteed performance when used with solid dielectric cable insulations and has a liner which will not stick to the tape upon unwind. It withstands a wide temperature range of 176 degrees F (80 degrees C). 3MTM TemflexTM Splicing Tape 2155 with self-fusing rubber backing has rubber-resin adhesive that offers optimized adherence. This tape is designed for low-voltage electrical insulating and moisture-sealing applications. It maintains the flexibility over a wide range of temperatures. Electrical insulating tape finds application in bolted connections service drops lightning connections ground rod connections and motor leads. UL Listed and RoHS 2011/65/EU Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Power Grab Ultimate Construction Adhesive 9 oz (1989550)
- EASY MASK Masking Paper, Brown, 6" x 180 ft. (12906)
- JOMAR VALVE Pipe Thread Sealant 8 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-103)
- NMC Crystalline Silica (PT70-2ML)
- 3M Electrical Tape, White, 0.75" x 60 yd. (79)
- 3M Electrical Tape, White, 3" x 36 yd. (69)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Yellow, PK100 (35-YELLOW-1/2X20FT)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Red, PK100 (35-RED-1/2X20FT)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1245-1"X18YD)
- 3M Vinyl Tape 471, Transparent, 2", PK24 (04314)
- ZORO SELECT Cloth Tape, 1-1/2 In x 25 ft, 125 mil, Tan (4YMF5)
- 3M Electrical Tapes