Shop All Spill Control Kits and Stations
3M
Spill Kit, Oil-Based Liquids
Mfr # SRP-PETRO
Zoro # G0059529
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Spill Control - Fluids Absorbed 3 gal
- Fluids Absorbed Oil-Only
- Container Type Box
- Container Capacity 3.5 gal
Product Information
- Brand 3M
- MFR # SRP-PETRO
- Zoro # G0059529
- UPC # 50051138289503
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 21 in |
Length | 5 13/32 in |
Width | 12 13/16 in |
Container Size | 5 3/5 in L x 12 2/5 in H |
Boom Length | 48 in |
Container Height | 12 1/2 in |
Pad Length | 17 in |
Pad Width | 19 in |
Container Length | 5 1/2 in |
Boom Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Specialized Applications Docks/Piers/Boats, Fuel Dispensing Areas, Industrial Machinery/Equipment, Oil Transfer Areas, Shipping Departments, Trucks, Volume Absorbed Per Kit 3 gal, Container Type Box, 3.5 gal Container Capacity, 5 3/5 in L x 12 2/5 in H Container Size, Sorbents Included (10) 17 in L x 19 in W Oil and Petroleum Pads, (3) 48 in L x 3 in D Oil and Petroleum Mini-Booms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, S, White, PR (1700S)
- ZORO SELECT STENCIL NUMB<R KIT 2 In PLASTIC 138PCS (20Y524)
- CARGO MAXX Tricot Red Flag 24x24 w/36in Dowel (122-10008)
- BRADY Equipment Label, 5 In. W, PK5, 86215 (86215)
- 3M Absorbent Boom, Maintenance, 4 ft. L, PK12 (M-MB304)
- 3M Absorbent Boom, Maintenance, 8 ft. L, PK6 (M-MB308)
- 3M Absorbent Boom, Chemical, 12 ft. L, PK4 (P-212)
- 3M Absorbent Boom, Petroleum, 10 ft. L, PK4 (T-270)
- 3M Spill Kit, Oil-Based Liquids, White (P-SKFL5)
- 3M Absorbent Boom, Petroleum, 12 ft. L, PK4 (T-12)
- EAGLE MFG Drip Pan, 1 gal Spill Capacity, Polyethylene (1670PK12)
- 3M Spill Control Supplies