Shop All Spill Control Kits and Stations
3M
Spill Kit, Chem/Hazmat
Mfr # SRP-CHEM
Zoro # G0059538
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Fluids Absorbed Chemicals
- Spill Control - Fluids Absorbed 3 gal
- Container Type Box
- Container Capacity 3.5 gal
Product Information
- Brand 3M
- MFR # SRP-CHEM
- Zoro # G0059538
- UPC # 50051138289107
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 21 in |
Length | 5 13/32 in |
Width | 12 13/16 in |
Container Size | 5 3/5 in L x 12 2/5 in H |
Container Height | 12 1/2 in |
Container Length | 5 1/2 in |
Pad Length | 11 in |
Pad Width | 13 in |
Boom Length | 48 in |
Boom Diameter | 3 in |
Details
Description
Spill Kit, Fluids Absorbed Chemicals, For Use With Chemical or Metal Type Coolants, Water Soluble Oils, Specialized Applications Agriculture, Chemical Manufacturing, Hazardous Chemical Shipping and Storage, Laboratories, Pharmaceuticals, Shipping Docks, Volume Absorbed Per Kit 3 gal, Container Type Box, 3.5 gal Container Capacity, 5 3/5 in L x 12 2/5 in H Container Size, Sorbents Included (10) 11 in L x 13 in W Chemical Pads, (3) 48 in L x 3 in D Chemical Mini-Booms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Shirt, Black, Size 4XL Reg (F5311500014XL)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACOG-TBSSUG)
- HONEYWELL HOWARD LEIGHT Behind-the-Neck Ear Muffs, 28 dB, VeriShield, Black (1035116-VS)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S3760)
- 3M Absorbent Boom, Chemical, 12 ft. L, PK4 (P-212)
- 3M Absorbent Boom, Chemical, 8 ft. L, PK6 (P-208)
- 3M Absorbent Boom, Maintenance, 4 ft. L, PK12 (M-MB304)
- 3M Absorbent Boom, Maintenance, 8 ft. L, PK6 (M-MB308)
- 3M Spill Kit, Oil-Based Liquids, White (P-SKFL5)
- 3M Absorbent Boom, Chemical, 4 ft. L, PK12 (P-200)
- MORRISON Isolation Kit (3ZDW3)
- 3M Spill Control Kits and Stations