Shop All Spill Control Kits and Stations
3M
Spill Kit, Chem/Hazmat
Mfr # C-SKFL31
Zoro # G0287010
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Chemicals
- Spill Control - Fluids Absorbed 31 gal
- Container Type Drum
- Container Capacity 20 gal
Product Information
- Brand 3M
- MFR # C-SKFL31
- Zoro # G0287010
- UPC # 00051138462871
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 22 1/2 in L x 18 1/2 in H |
Pad Length | 17 in |
Pad Width | 19 in |
Container Height | 18 1/2 in |
Container Length | 22 1/2 in |
Description
Spill Kit, Fluids Absorbed Chemicals, For Use With Chemical or Metal Type Coolants, Water Soluble Oils, Specialized Applications Agriculture, Chemical Manufacturing, Hazardous Chemical Shipping and Storage, Laboratories, Pharmaceuticals, Shipping Docks, Volume Absorbed Per Kit 31 gal, Container Type Drum, 20 gal Container Capacity, 22 1/2 in L x 18 1/2 in H Container Size, Yellow, Filled, Sorbents Included (2) Rolls of Folded Sorbent, (30) Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JT11)
- CAT FOOTWEAR Athletic Shoe, M, 11 1/2, Brown, PR (P91350)
- HONEYWELL MultiRAE Lite (MAB3-02C1000-030)
- KISHIGO Rain Pant, Refl Piping, Lime, S-M (RWP106-S-M)
- 3M Absorbent Boom, Maintenance, 8 ft. L, PK6 (M-MB308)
- 3M Spill Kit, Oil-Based Liquids, White (P-SKFL5)
- 3M Absorbent Boom, Maintenance, 12 ft. L, PK4 (M-MB312)
- 3M Absorbent Boom, Chemical, 12 ft. L, PK4 (P-212)
- 3M Spill Kit, Chem/Hazmat, Yellow (C-SKFL5)
- 3M Absorbent Boom, Petroleum, 10 ft. L, PK4 (T-270)
- BRADY Spill Kit, Universal, Silver, PK4 (SKA-ATK-TAA)
- 3M Spill Control Kits and Stations