Shop All PAPR Accessories
3M Speedglas
Wide-View Grinding Visor Frame, 4x8-1/4In
Mfr # 06-0700-64
Zoro # G6941243
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9100 FX Welding Helmets, 9100 FX-Air Welding Helmets
- Size 4 x 8-1/4 in
- Standards ANSI Z87.1-2010
- Height 4 in
- Width 8 1/4 in
Product Information
- Brand 3M Speedglas
- MFR # 06-0700-64
- Zoro # G6941243
- UPC # 00051141564012
- Country of Origin Czechia
- Category PAPR Accessories
Dimensions
Size | 4 x 8-1/4 in |
Height | 4 in |
Width | 8 1/4 in |
Details
For Use With | 9100 FX Welding Helmets, 9100 FX-Air Welding Helmets |
Item | Wide-View Grinding Visor Frame |
Standards | ANSI Z87.1-2010 |
Brand and Series | 3M Speedglas |
Series | Speedglas |
Color | Black/Clear |
Lens Material | Polycarbonate |
Color Code | Clear |
Description
Wide-View Grinding Visor Frame, Speedglas, For Use With 9100 FX Welding Helmets, 9100 FX-Air Welding Helmets, 4 in Height, 8 1/4 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-IBLK-04-L)
- YOUNGSTOWN GLOVE CO Mechanics Gloves, Xl, Black/Tan, Nomex(R) (12-3270-80-XL)
- HONEYWELL UVEX Avatar Glasses Blkblue, Clear Hsaf (UVXS2870HS)
- NEESE Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-3X (10096-50-2-GRN-3X)
- 3M SPEEDGLAS Side Windows Coverplate, Nyl, Blk, PK2 (06-0500-53)
- 3M SPEEDGLAS Extended Coverage for Crown, Gray (06-0500-51)
- 3M SPEEDGLAS Full Hood, Gry/Blk, FR Cotton/Polyaramide (06-0700-83)
- 3M SPEEDGLAS Self-Adjusting Breathing Tube, 33 In., PU (SG-30W)
- 3M SPEEDGLAS Wide-View Grind Visor, 4x8-1/4In, PK5 (06-0700-51)
- 3M SPEEDGLAS Protection Plate, Polycarbonate, PK10 (04-0270-01)
- 3M TR6710N5 Versaflo High Efficiency Filter for TR600 PAPR, 5PK (50051131373575)
- 3M Speedglas PAPR Accessories