Shop All PAPR
3M Speedglas
Welding PAPR System, Belt-Mounted
Mfr # 37-1101-30iSW
Zoro # G3919321
product price: $3,179.99
/ea
Free Shipping & Returns
$3,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Intrinsically Safe No
- Suspension Adjustable
- Standards ANSI Z87.1-2010, ANSI Z89.1-2009 -Type 1, Class G, NIOSH Approved
- For Use With Welding Helmet 9100 MP Series
- Includes Adflo PAPR Blower, Auto Darkening Filter, Lithium Ion Battery, Side Windows, Speedglas Welding Helmet 9100 MP
Product Information
- Brand 3M Speedglas
- MFR # 37-1101-30iSW
- Zoro # G3919321
- UPC # 00076308943837
- Country of Origin Poland
- Category PAPR
Dimensions
Size | Universal |
Details
Item | Welding PAPR System |
Intrinsically Safe | No |
Suspension | Adjustable |
Standards | ANSI Z87.1-2010, ANSI Z89.1-2009 -Type 1, Class G, NIOSH Approved |
For Use With | Welding Helmet 9100 MP Series |
Includes | Adflo PAPR Blower, Auto Darkening Filter, Lithium Ion Battery, Side Windows, Speedglas Welding Helmet 9100 MP |
Brand and Series | 3M Speedglas |
Maximum Operating Temperature | 55 Degrees C |
Includes Battery | Yes |
System Type | PAPR System |
Battery Run Time | 10 hr |
Includes Headgear | Yes |
Application | Welding |
Battery Chemistry | Lithium Ion |
Series | Speedglas |
Minimum Operating Temperature | -5 Degrees C |
Headgear Type | Helmet |
Includes Cartridges | Yes |
Includes Breathing Tube | Yes |
Suspension Adjustment Type | Adjustable |
Blower Mount | Belt-Mount |
Includes Blower | Yes |
Description
Welding PAPR System, Speedglas, Includes Adflo PAPR Blower, Auto Darkening Filter, Lithium Ion Battery, Side Windows, Speedglas Welding Helmet 9100 MP, Helmet, Belt-Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Battery Storage Area No Smoking Sign, D672PB (D672PB)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (5000)
- LYLE Caution Sign, 3-1/2 in H, Vinyl, High Noise (LCU3-0354-RD_5x3.5)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H93)
- 3M SPEEDGLAS Welding Supplied Air System, Lithium Ion (25-5702-30iSW)
- 3M SPEEDGLAS PAPR System, Lithium Ion, Adj., HE Filter (35-1101-30iSW)
- 3M SPEEDGLAS Welding PAPR Assembly, Belt-Mount, Ratchet (37-1101-00SW)
- SUNDSTROM SAFETY PAPR System, Belt-Mounted, Universal Size (SR 500/SR 580/SR 584)
- MSA SAFETY PAPR System, Mask-Mounted, Size M (10023883)
- SUNDSTROM SAFETY PAPR Kit, Hood, M/L (H06-0621)
- HONEYWELL NORTH PAPR System, Ni-Cad Rechargeable, Size L (PR501L)
- 3M Speedglas PAPR