Shop All PAPR
This Product is Discontinued
3M Speedglas
Welding PAPR System, Belt-Mounted (Discontinued)
Mfr # 36-1101-30iSW
Zoro # G3919513
Free Shipping & Returns
This Product is Discontinued
Key Features
- Intrinsically Safe No
- For Use With Welding Helmet 9100 FX-Air Series
- Suspension Adjustable
- Includes Auto Darkening Filter 9100XXi, Leather Belt, Lithium Ion Battery, Side Windows, Speedglas Welding Helmet 9100-FX-Air, Starter Kit, Storage Bag
- Standards ANSI Z87.1-2010, NIOSH
Product Information
- Brand 3M Speedglas
- MFR # 36-1101-30iSW
- Zoro # G3919513
- UPC # 00076308943837
- Country of Origin Poland
- Category PAPR
Dimensions
Size | Universal |
Details
Intrinsically Safe | No |
Item | Welding PAPR System |
For Use With | Welding Helmet 9100 FX-Air Series |
Suspension | Adjustable |
Includes | Auto Darkening Filter 9100XXi, Leather Belt, Lithium Ion Battery, Side Windows, Speedglas Welding Helmet 9100-FX-Air, Starter Kit, Storage Bag |
Standards | ANSI Z87.1-2010, NIOSH |
Includes Breathing Tube | Yes |
Maximum Operating Temperature | 55 Degrees C |
Includes Blower | Yes |
System Type | PAPR System |
Battery Run Time | 10 hr |
Blower Mount | Belt-Mount |
Application | Welding |
Includes Battery | Yes |
Series | Speedglas |
Headgear Type | Helmet |
Suspension Adjustment Type | Adjustable |
Minimum Operating Temperature | -5 Degrees C |
Includes Cartridges | Yes |
Battery Chemistry | Lithium Ion |
Includes Headgear | Yes |
Brand and Series | 3M Speedglas |
Description
Welding PAPR System, Speedglas, Includes Auto Darkening Filter 9100XXi, Leather Belt, Lithium Ion Battery, Side Windows, Speedglas Welding Helmet 9100-FX-Air, Starter Kit, Storage Bag, Helmet, Belt-Mount
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.