3M Speedglas

Welding Helmet, Auto-Darkening Type, Black/Silver


original price: $386.99
16% off
new price: $322.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Welding Helmet Type Auto-Darkening
  • Lens Shade 8 to 12
  • Viewing Area 2.13 in x 4.09 in
  • Welding Helmet Material Nylon, Polycarbonate
  • Includes (1) Filter
See all product information

Product Information

Description

Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type Lithium Ion, Color Black/Silver, EN379 Classification 1/1/1/2, Features Dependable Protection, Rugged, Graphics None, Grind Mode No, Helmet Material Nylon, Polycarbonate, Helmet Type Auto-Darkening, Includes (1) Filter, Includes Batteries Yes, Light State 3, Number of Arc Sensors 2, Power Source Battery, Series 9000, Standards ANSI Z87.1-2010, Suspension Adjustment Type Ratchet

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.