Shop All Welding Helmet Accessories
3M Speedglas
Throat and Neck Coverage
Mfr # 27-0099-85
Zoro # G6953466
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Provides Protection for Throat and Neck
- Type Throat and Neck Coverage
- Plate Size 4.0 in x 8.25 in
- Function To Protect the Welder from Welding Spark and Spatter, UV Radiation on the Throat, Neck and Shoulders
- For Use With 3M Speedglass Welding Helmets
Product Information
- Brand 3M Speedglas
- MFR # 27-0099-85
- Zoro # G6953466
- UPC # 078371114770
- Country of Origin Poland
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4.0 in x 8.25 in |
Width | 4 in |
Length | 8 1/4 in |
Details
Item | Throat And Neck Coverage |
Characteristics | Provides Protection for Throat and Neck |
Type | Throat and Neck Coverage |
Function | To Protect the Welder from Welding Spark and Spatter, UV Radiation on the Throat, Neck and Shoulders |
For Use With | 3M Speedglass Welding Helmets |
Thickness | 0.06 in |
Features | Respiratory Accessory |
Standards | ANSI Z87.1-2010 |
Color | Black |
Description
Throat And Neck Coverage, Color Black, Features Respiratory Accessory, For Use With 3M Speedglass Welding Helmets, Length 8 1/4 in, Standards ANSI Z87.1-2010, Thickness 0.06 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIFLAME Weld/Braze/Cut Kit w/ CGA510 Acet. Reg (HS350-510-4)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- METABO Weld Shaver, Corded, Single-Phase, 13 A (PFM 17)
- XTRWELD 5356 Filler Metal, 0.035, Aluminum, 1 lb Display Pack, MIG, White (SP5356035-1DP)
- 3M SPEEDGLAS Speedglas 9100XX Starter Kit (06-0202-30)
- 3M SPEEDGLAS Clip On Clear Welding Shield Kit (7990/7990-AM)
- 3M SPEEDGLAS Polycarbonate Protection Plate, 4 x 6 in, Pack of 10 (06-0200-51)
- 3M SPEEDGLAS Front Panel, Plate Size 2.13" x 4.09" (04-0212-02NC)
- 3M SPEEDGLAS Auto Darkening Filter Shade 5, 8-13 (06-0000-30i)
- 3M SPEEDGLAS Speedglas Welding Helmet Battery 04-0320 (04-0320-00)
- 3M Faceshield Only, W96IR3, Shade 3.0 (82705-10000)
- 3M Speedglas Welding Helmet Accessories