Shop All PAPR Accessories
3M Speedglas
Starter Kit, 7 Plates/Sweatband
Mfr # 06-0201-10
Zoro # G4615152
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Inside Protection Plates, (5) Outside Protection Plates, (1) Sweatband
- For Use With 9100 Series Welding Helmets
- Series Speedglas
- Brand and Series 3M Speedglas
- Length 4 13/64 in
Product Information
- Brand 3M Speedglas
- MFR # 06-0201-10
- Zoro # G4615152
- UPC # 051141561981
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Length | 4 13/64 in |
Details
Item | Starter Kit |
Includes | (2) Inside Protection Plates, (5) Outside Protection Plates, (1) Sweatband |
For Use With | 9100 Series Welding Helmets |
Series | Speedglas |
Brand and Series | 3M Speedglas |
Color Code | Clear, Black |
Lens Material | Polycarbonate |
Description
Starter Kit, Speedglas, For Use With 9100 Series Welding Helmets, 4 13/64 in Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT OC0003 M LseFit FrmDck Ins Trdtnl Coat (C003-BLK)
- GASCO Calibration gas, Air, R22, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-77A-500)
- STRANCO Hanging Aisle Sign, Legend 1 (HPS-FS1212-1)
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK50 (06-0200-53-B)
- 3M SPEEDGLAS Airduct Breathing Tube w/Holder (46-0400-57)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK10 (06-0200-53)
- 3M SPEEDGLAS Wide-View Anti-Fog Grinding Visor, PK5 (06-0700-54)
- 3M SPEEDGLAS Pivot Mechanism for Headband, PK5 (06-0400-52-B)
- 3M SPEEDGLAS Sound-Dampening Breathing Tube, 33 In., PU (SG-50W)
- GVS-RPB RPB Safety Vision Link Light Kit (16-901)
- 3M Speedglas PAPR Accessories