Shop All Welding Helmet Accessories
3M Speedglas
Speedglas 9100V Starter Kit
Mfr # 06-0202-10
Zoro # G7550663
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics (2) 9100V Inside Protection Plates and Sweatband for the 3M(TM) Speedglas(TM) Welding Helmet 9100 MP, (5) Outside Protection Plates
- Plate Size 1.63 x 3.50 in
- Thickness 0.06 in
- Type Speedglas Starter Kit
- For Use With 3M Speedglas Welding Helmet 9100 Mp
Product Information
- Brand 3M Speedglas
- MFR # 06-0202-10
- Zoro # G7550663
- UPC # 078371403010
- Country of Origin Sweden
- Category Welding Helmet Accessories
Dimensions
Plate Size | 1.63 x 3.50 in |
Details
Item | Speedglas Starter Kit |
Characteristics | (2) 9100V Inside Protection Plates and Sweatband for the 3M(TM) Speedglas(TM) Welding Helmet 9100 MP, (5) Outside Protection Plates |
Thickness | 0.06 in |
Type | Speedglas Starter Kit |
For Use With | 3M Speedglas Welding Helmet 9100 Mp |
Function | Accessories and Spare Parts for 3M(TM) Speedglas(TM) Welding Helmet 9100 MP |
Features | 9100 Series Accessory |
Standards | ANSI Z87.1-2010 |
Compatible with Brand | 3M |
Includes | (1) Sweat Pad, (2) Inside Protection Plates, (5) Outside Protection Plates |
Compatible with Series | 9100 |
Description
Speedglas Starter Kit, Compatible with Brand 3M, Compatible with Series 9100, Features 9100 Series Accessory, For Use With 3M Speedglas Welding Helmet 9100 Mp, Includes (1) Sweat Pad, (2) Inside Protection Plates, (5) Outside Protection Plates, Standards ANSI Z87.1-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS TIG Welding Rod, 3/32'' dia., 36'' L, 10 lb (S512337-G12)
- PRO WELD 1/2" x Plastic Stop Pin (033-783)
- RADNOR Contact Tip, 0.062, Bernard, Standard, PK25 (RAD64002775)
- MILLER ELECTRIC Wirelss Foot Control Adapter Cord (300507)
- 3M SPEEDGLAS Speedglas Weld Helmt Outsd Prtctn Plat 9 (04-0270-04)
- 3M SPEEDGLAS Headband, Left, Right (06-0400-52)
- 3M SPEEDGLAS Large Comfort Head Rest (46-0400-55)
- 3M SPEEDGLAS Outer FlipUp Welding Shield w/Hinge Mech (46-0099-34)
- 3M SPEEDGLAS SPDGLS MAGNIFYING LENS HOLDER SPDGLS 100 (07-0680-00)
- 3M SPEEDGLAS Welding Headband, For 4CWG9/4CWH1 (06-0400-51)
- BLUE DEMON TRUE VIEW PANO HARDHAT ADAPTER (BDWH-TRUEVIEW-HHADAPTER)
- 3M Speedglas Welding Helmet Accessories