Shop All PAPR
This Product is Discontinued
3M Speedglas
PAPR System, Helmet 9100MP, 9100X Filter (Discontinued)
Mfr # 37-1101-20SW
Zoro # G8795981
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material polycarbonate
- Suspension Ratchet
- Standards ANSI Z87.1-2010, ANSI Z89.1-2009 -Type 1, Class G, NIOSH
- Intrinsically Safe No
- Includes Adflo PAPR Blower, Auto Darkening Filter, Battery, HE Particulate Filter, Leather Belt, Starter Kit, Storage Bag, Welding Cap
Product Information
- Brand 3M Speedglas
- MFR # 37-1101-20SW
- Zoro # G8795981
- UPC # 00076308943431
- Country of Origin Poland
- Category PAPR
Dimensions
Size | Universal |
Details
Material | polycarbonate |
Suspension | Ratchet |
Standards | ANSI Z87.1-2010, ANSI Z89.1-2009 -Type 1, Class G, NIOSH |
Intrinsically Safe | No |
Includes | Adflo PAPR Blower, Auto Darkening Filter, Battery, HE Particulate Filter, Leather Belt, Starter Kit, Storage Bag, Welding Cap |
Item | PAPR System |
For Use With | Compatible with all 3MTM SpeedglasTM Filters 9100 (V, X, XX) |
Battery Chemistry | Lithium Ion |
Headgear Type | Helmet |
System Type | PAPR System |
Includes Cartridges | Yes |
Brand and Series | 3M Speedglas |
Blower Mount | Belt-Mount |
Battery Run Time | 12 hr |
Series | Speedglas |
Includes Battery | Yes |
Suspension Adjustment Type | Ratchet |
Includes Breathing Tube | Yes |
Includes Blower | Yes |
Includes Headgear | Yes |
Application | General Purpose |
Description
PAPR System, Speedglas, Includes Adflo PAPR Blower, Auto Darkening Filter, Battery, HE Particulate Filter, Leather Belt, Starter Kit, Storage Bag, Welding Cap, Helmet, Belt-Mount
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.