Shop All PAPR Accessories
3M Speedglas
Outside Protec Plate, 4x6In, Clr, PK50
Mfr # 06-0200-53-B
Zoro # G4586434
product price: $320.99
/pk 50, $6.42/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9100 Series Welding Helmets
- Size 4 x 6 in
- Series Speedglas
- Length 6 in
- Brand and Series 3M Speedglas
Product Information
- Brand 3M Speedglas
- MFR # 06-0200-53-B
- Zoro # G4586434
- UPC # 50051135893994
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | 4 x 6 in |
Length | 6 in |
Details
For Use With | 9100 Series Welding Helmets |
Item | Outside Protection Plate |
Series | Speedglas |
Brand and Series | 3M Speedglas |
Lens Material | Polycarbonate |
Color Code | Clear |
Description
Outside Protection Plate, Speedglas, For Use With 9100 Series Welding Helmets, 6 in Length, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (406KAORJ 4XX0005)
- CORTECH Pants, Inmate Uniforms, Khaki, 46 to 50 In (CKH1246)
- DANNER Size 10 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10EE)
- KLEENGUARD A10 Breathable Particle Protection Sleeve Protectors, 18in, Wht, PK200 (23610)
- 3M SPEEDGLAS Sound-Dampening Breathing Tube, 33 In., PU (SG-50W)
- 3M SPEEDGLAS Extended Headcover, FR Cotton/Polyaramide (06-0700-82)
- 3M SPEEDGLAS Magnification Plate 2.0X, 2x4-1/4In (06-0500-57)
- 3M SPEEDGLAS Chrome Front Frame, PPA (06-0700-63)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK10 (06-0200-52)
- 3M SPEEDGLAS Face Seal, FR Cotton, Black (26-0099-28)
- PUREFLO ESM Battery Charger Spare (Gentex Corp)
- 3M Speedglas PAPR Accessories