Shop All PAPR Accessories
3M Speedglas
Outside Protec Plate, 4x6In, Clr, PK50
Mfr # 06-0200-52-B
Zoro # G4533006
product price: $332.99
/pk 50, $6.66/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 x 6 in
- For Use With 9100 Series Welding Helmets
- Brand and Series 3M Speedglas
- Length 6 in
- Series Speedglas
Product Information
- Brand 3M Speedglas
- MFR # 06-0200-52-B
- Zoro # G4533006
- UPC # 00051141561950
- Country of Origin Taiwan, Province of China
- Category PAPR Accessories
Dimensions
Size | 4 x 6 in |
Length | 6 in |
Details
Item | Outside Protection Plate |
For Use With | 9100 Series Welding Helmets |
Brand and Series | 3M Speedglas |
Series | Speedglas |
Lens Material | Polycarbonate |
Color Code | Clear |
Description
Outside Protection Plate, Speedglas, For Use With 9100 Series Welding Helmets, 6 in Length, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Caution Wet Floor Floor Sign, Plastic, 11 x 12 x 25, Bright Yellow (FG611277YEL)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/11XXL)
- MONTOUR LINE Retr Belt Barrier Wall Mt Black Fxd 11' BK "THIS LINE CLOSED" WT Belt (WM115-BK-THISLBW-F-S-110)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-30-HV)
- 3M SPEEDGLAS Chrome Front Frame, PPA (06-0700-63)
- 3M SPEEDGLAS Protection Plate, Polycarbonate, PK5 (04-0290-00)
- 3M SPEEDGLAS Air Duct Assembly, Nylon, Black (26-0400-55)
- 3M SPEEDGLAS Headband Back Part, Nylon, Blk, PK5 (06-0400-54-B)
- 3M SPEEDGLAS Wide-View Grind Visor, 4x8-1/4In, PK5 (06-0700-51)
- 3M SPEEDGLAS Sound-Dampening Breathing Tube, 33 In., PU (SG-50W)
- 3M SPEEDGLAS Side Window Covers, Nylon, Blk, PK2 (06-0700-73)
- 3M Speedglas PAPR Accessories