Shop All PAPR Accessories
3M Speedglas
Inside Prot Plate, 2.8x4.2In, Clr, PK25
Mfr # 06-0200-30-B
Zoro # G4560893
original price:
$112.17
23% off
new price: $85.99
/pk 25, $3.44/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.8 x 4.2 in
- For Use With 9100 Series Welding Helmets
- Series Speedglas
- Brand and Series 3M Speedglas
- Lens Material Polycarbonate
Product Information
- Brand 3M Speedglas
- MFR # 06-0200-30-B
- Zoro # G4560893
- UPC # 00051141561424
- Country of Origin Sweden
- Category PAPR Accessories
Dimensions
Size | 2.8 x 4.2 in |
Details
Item | Inside Protection Plate |
For Use With | 9100 Series Welding Helmets |
Series | Speedglas |
Brand and Series | 3M Speedglas |
Lens Material | Polycarbonate |
Color Code | Clear |
Description
Inside Protection Plate, Speedglas, For Use With 9100 Series Welding Helmets, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Cheese Curds Yard Sign & Stake outdoor plastic coroplast window, C-1824 Cheese Curds (C-1824 Cheese Curds)
- GENUINE GRIP Work Shoes, Womens, 7.5M, Wht, Slip On, PR (475-7.5M)
- 3M Hlf Msk Resp 7503, L, Filter, OV, P100, PK2 (3PB41-5WYZ6)
- JACKSON SAFETY 4-point ratchet suspension replacement, For Use With Safety 6 1/2 - 8", Red, 6 PK (14459)
- 3M SPEEDGLAS Outside Protec Plate, 4x6In, Clr, PK10 (06-0200-52)
- 3M SPEEDGLAS Wide-View Grind Visor, 4x8-1/4In, PK5 (06-0700-51)
- 3M SPEEDGLAS Face Seal, FR Cotton, Black (25-0099-28)
- 3M SPEEDGLAS Face Seal, FR Cotton, Black (26-0099-28)
- 3M SPEEDGLAS Wide-View Anti-Fog Grinding Visor, PK5 (06-0700-54)
- 3M SPEEDGLAS Magnification Plate 2.5X, 2x4-1/4In (06-0500-58)
- GVS-RPB RPB Safety 1/4" Coupler 3/8" Female Thread (04-911)
- 3M Speedglas PAPR Accessories