Shop All Welding Helmet Accessories
3M Speedglas
Auto Darkening Filter Shade 5, 8-13
Mfr # 06-0000-30i
Zoro # G4321171
original price:
$654.99
2% off
new price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Shade 5, 8 to 13
- Characteristics Shade 3
- Function Protects User and ADF While Welding
- Standards ANSI Z87.1-2010
- For Use With 3M Speedglass Welding Helmet Series 9100
Product Information
- Brand 3M Speedglas
- MFR # 06-0000-30i
- Zoro # G4321171
- UPC # 051131278455
- Country of Origin Sweden
- Category Welding Helmet Accessories
Dimensions
Plate Size | 2.8 in x 4.2 in |
Plate Width | 2 3/4 in |
Plate Length | 4 1/4 in |
Details
Item | Auto Darkening Filter |
Filter Shade | 5, 8 to 13 |
Characteristics | Shade 3 |
Function | Protects User and ADF While Welding |
Standards | ANSI Z87.1-2010 |
For Use With | 3M Speedglass Welding Helmet Series 9100 |
Type | Headgear |
Features | Delay Function To Set The Dark-To-Light Opening Time, Grab And Go With Auto-On, Sensitivity Of The Arc Detection Can Be Adjusted |
Lens Color | Green |
Welding Shade Designation | W5/W8-13 |
Compatible with Series | 9100 Series |
Compatible with Manufacturer Model Number | 9100, 9100 QR, 9100-Air |
Material | Polycarbonate |
Compatible with Brand | Speedglas |
Compatible Manufacturer Part Number | 9100, 9100 QR, 9100-Air |
Compatible with Manufacturer Part Number | 9100, 9100 QR, 9100-Air |
Compatible with Manufacturer Model Number [NEW] | 9100, 9100 QR, 9100-Air |
Compatible Manufacturer Model Number | 9100, 9100 QR, 9100-Air |
For Use with Mfr. Model Number | 9100, 9100 QR, 9100-Air |
For Use With Mfr. Model Number | 9100, 9100 QR, 9100-Air |
Description
Auto Darkening Filter, Compatible with Brand Speedglas, Compatible with Grainger Part Number 21VG03, 31DA01, 38VT95, 38VT96, 38VT97, 48WL47, 6DNC6, 6DNC7, 8VT46, 9A842, 9NUA2, Compatible with Manufacturer Model Number 9100, 9100 QR, 9100-Air, Compatible with Series 9100 Series, Features Delay Function To Set The Dark-To-Light Opening Time, Grab And Go With Auto-On, Sensitivity Of The Arc Detection Can Be Adjusted, For Use With 3M Speedglass Welding Helmet Series 9100, Lens Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER309L, 10 lb. (ER309L-063-10T)
- WELLER Barrel For Wxp 120 (T0058765711N)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/16", 50 lb (ED028283)
- SLOAN Manufacturer Sweat Solder Kit (3308785)
- 3M SPEEDGLAS Hard Hat Adapter, Black (06-0614-00NR)
- 3M SPEEDGLAS Hinge Mechanism 2/cs (46-0400-56)
- 3M SPEEDGLAS Outside Protect Plate, Scratch Resistant (07-0200-52)
- 3M SPEEDGLAS Battery Holder for Welding Helmet, PK2 (06-0400-55)
- 3M SPEEDGLAS Replacement Spring, PK2 (06-0400-56)
- 3M SPEEDGLAS Throat and Neck Coverage (27-0099-85)
- MSA SAFETY Sunshield Plastic Clear Advance Cap For V-Gard 500 Caps Only (10039114)
- 3M Speedglas Welding Helmet Accessories