Shop All Automotive Soaps
3M
Specialty Coated Masking Paper, White
Mfr # 06540
Zoro # G2046441
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance White
- Nominal Width 36 in
- For Use With Paint Preparation, 3M Masking Tapes and 3M Masking Equipment
- Nominal Length 750 ft
Product Information
- Brand 3M
- MFR # 06540
- Zoro # G2046441
- UPC # 00051131065406
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 36" x 750 ft. |
Nominal Width | 36 in |
Nominal Length | 750 ft |
Details
Item | White Masking Paper |
Appearance | White |
For Use With | Paint Preparation, 3M Masking Tapes and 3M Masking Equipment |
Description
Specialty Coated Masking Paper, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Fabricators Hitch Plate 1/2 x 34 x 15-1/2 Inch (1809040)
- GROTE Terminal Strip, 8 Stud (82-2313)
- TRAXION ENGINEERED PRODUCTS Locking Castor For Topside Creeper(3-100) (910237R)
- UNITY 25-0F0000-4 Air Suspension Compressor Dryer (25-0F0000-4)
- 3M 18" x 750 ft. White Masking Paper Roll (06539)
- 3M 1 Gal. Premium Mold and Tooling Compound Can, Red, Paste (06027)
- 3M 1 Gal. Super Duty Rubbing Compound Bottle, Brown, Emulsion (05955)
- 3M 1 Gal. Overspray Masking Liquid Dry Bottle, Red, - (06847)
- 3M 5 Gal. Car Wash Soap Plastic Pail, Red, Phosphate Free (38378)
- 3M Deep Crystal Car Wash (G10464)
- MEGUIARS Auto Quik Detailer 24Oz (G201024)
- 3M Automotive Soaps