Shop All Sorbents
3M
Sorbents, 73 gal, 3 ft x 144 ft, Oil, White, Polyester, Polypropylene
Mfr # HP-100
Zoro # G0158560
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 73 gal
- Volume Absorbed (Pack, Each) 73 gal/pk, 73 gal/pad
- Color White
- Weight 38 in
- Perforations No
Product Information
Dimensions
Size | 3 ft x 144 ft |
Length | 144 ft |
Width | 3 ft |
Perforated Size | Not Perforated |
Roll Length | 144 ft |
Roll Width | 38 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Fuel and Flammable Liquids, Size 3 ft x 144 ft, Volume Absorbed Per Pad 9,344 gal, Volume Absorbed per Pkg. 73 gal, Color/Pattern White, Material Polyester, Polypropylene, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Paper Vacuum Bags, Paper/Ply, 12 PK (9007784)
- BSC PREFERRED CLEANER, MULTIPURPOSE, LAVNDR, 6PK (GJO99666CT)
- CARLISLE FOODSERVICE Flagged PP Sweep, 36in, Orange, PK6 (4501624)
- 3M Carpet Extraction Cleaner, Honeysuckle (CARPET EXTRACTION CLNR)
- 3M Sorbents, 23 gal, 9 1/4 in x 14 1/2 in, Harsh Chemicals, Yellow, Polyester, Polypropylene (C-PD914DD)
- 3M Sorbents, 33 gal, 17 in x 19 in, Oil, White, Polyester, Polypropylene (HP-255)
- 3M Absorbent Roll, 31 gal, 15 1/4 in x 150 ft, Universal, Yellow, Polyester, Polypropylene (C-RL15150DD)
- 3M Sorbents, 34.5, White, 100 PK (50051138289916)
- 3M Sorbents, 76 gal, 3 ft x 150 ft, Oil, Yellow, Polyester, Polypropylene (C-RL38150DD)
- 3M Sorbents, 8 gal, 7 in x 15 in, Universal, White, Polyester (P-300)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-634)
- 3M Sorbents