Shop All Water Filter Cartridges
3M
Solid Filter Cartridge, 20 gpm, 1 Micron, 2.6" O.D., 20 in H
Mfr # RT20Y16G20NN
Zoro # G3192542
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Completion and Workover Fluids, Diatomacious Earth (DE) Trap, Feed Stream, Final Filtration for Particulates in Soft Drinks, Intermediates, Membrane System Protection, Particle Reduction in Bottle Water Manufacturing, Particle Reduction in Distilled Spirits, Permeate Pre-UF, Pre RO Filtration, Process Cooling Water, Public Utilities and Municipal Water, Raw Material, RO Protection and Prefiltration, Turbidity and Particle Control in Soft Drink Water, Water Filtration for Beer, Water Filtration for Wine, Water Injection for Enhanced Oil Recovery
- Flow Rate 20 gpm
- For Use With CUNO CTG-Klean System
- Height 20 in
- Inside Dia. 1 in
Product Information
- Brand 3M
- MFR # RT20Y16G20NN
- Zoro # G3192542
- UPC # 016145088032
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 20 in |
Inside Dia. | 1 in |
Outside Dia. | 2.6" |
Filter Diameter | 2 39/64 in |
Overall Height | 20 in |
Outside Diameter | 2 5/8 in |
Inside Diameter | 1 1/8 in |
Overall Length | 20 in |
Description
Filter Cartridge, Reduces Particulates, Turbidity, Micron Rating 1 micron, Flow Rate 20 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 20 in, Filter Media Polypropylene, For Use With CUNO CTG-Klean System
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushioned Clamp, Polyurethane, 1-1/8" Tube (UX11812)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 1/2 in Pipe Size (406130)
- WOHLER Camera Head Protection Sleeve, Plastic (2641)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (GE125221)
- 3M Solid Filter Cartridge, 30 gpm, 10 Micron, 2.6" O.D., 30 in H (RT30C16G20NN)
- 3M Filter Head (6213001)
- 3M Solid Filter Cartridge, 30 gpm, 1 Micron, 2.6" O.D., 30 in H (RT30Y16G20NN)
- 3M Solid Filter Cartridge, 20 gpm, 25 Micron, 2.6" O.D., 20 in H (RT20F16G20NN)
- 3M Quick Connect Filter, 15 gpm, 0.2 Micron, 2-3/4" O.D., 24 13/64 in H (CARTPAK DP390)
- 3M Solid Filter Cartridge, 20 gpm, 50 Micron, 2.6" O.D., 20 in H (RT20L16G20NN)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10984)
- 3M Water Filter Cartridges