Shop All Respirator Accessories
3M
Socket W-3185-2, 1/4 in Body Size, 1/4in
Mfr # W-3185-2
Zoro # G8894553
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Length 1 in
- Series Whitecap
Product Information
- Brand 3M
- MFR # W-3185-2
- Zoro # G8894553
- UPC # 50051138214819
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Length | 1 in |
Details
Description
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAGUARD GUARDIAN AquaGuard Gravity-Flow Portable Eyewash - 16-Gallon Capacity (G1540)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, M, PR (11-920)
- STI MARINE Marine Firestop Putty, 5 gal. Size, Red (MPU52)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (19224)
- 3M Head Harness Replacement Part (50051131370055)
- 3M Versaflo Respirator Carrying Bag, Black, Canvas (TR-991)
- 3M Inhalation Port Gasket (6895)
- 3M Head Harness (6897)
- 3M Respirator Cleaning Wipes, Non-Alcohol, Individually Packaged Wipes, 100 Per Pack (504)
- 3M Replacement Full-Face Head Harness - 6000 Series (3M 6897)
- 3M Inhalation Valve (6893)
- 3M Respirator Accessories