Shop All Sandpaper Sheets
3M
SNDPAPR 11X9"" 80G 50PK
Mfr # 2115
Zoro # G905994746
original price:
$52.15
5% off
new price: $49.29
/pk 50, $0.99/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 in
- Length 900 ft
- Material Low Density Polyethylene
- Color Clear
- Thickness 6 mil
Product Information
- Brand 3M
- MFR # 2115
- Zoro # G905994746
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 13 in |
Length | 900 ft |
Details
Item | Poly Tubing |
Material | Low Density Polyethylene |
Color | Clear |
Thickness | 6 mil |
Description
3M 11 in. L X 9 in. W 80 Grit Aluminum Oxide Sandpaper 50 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373762)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 4"x1/16"x3/8" A-60 (11L417)
- ZORO SELECT Disc Backup Pad, 2" dia., 30,000 Max. RPM (08834164624)
- ZORO SELECT Carbide Bur, Taper Radius, 5/8, 1/4 Shank (310-001179)
- 3M Wetordry Sheet, 02032, 9" x 11", 1500, PK50 (02032)
- 3M Sanding Sheet, Gold, 220 Grit, PK50 (7000119611)
- 3M Floor Sanding Disc, 150 Grit, 17" dia. (29838)
- 3M Sanding Sheets, 5-1/2in.x1/2in., PK1000 (60455073233)
- 3M Hookit Blue ShtRollMultiH 36192 220g, PK4 (36192)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 180-Grit 3-Pk (26180 Tri-3)
- 3M CUBITRON II HOOKIT FILE SHEETS 50/BX (3M34496)
- 3M Sandpaper Sheets