Shop All Fire Barrier Products
3M
Smoke and Acoustical Sealant, PK12
Mfr # SS100
Zoro # G7203165
product price: $167.99
/pk 12, $14.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Firestop Application Cable Trays, Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
- Material Flexible Latex
- Color White
- Container Type Tube
- Fire Rating Not Rated
Product Information
- Brand 3M
- MFR # SS100
- Zoro # G7203165
- UPC # 00051115549236
- Country of Origin Canada
- Category Fire Barrier Products
Dimensions
Container Size | 20 fl oz |
Details
Firestop Application | Cable Trays, Cables, Insulated Pipe, Metal Pipe, Plastic Pipe |
Material | Flexible Latex |
Item | Smoke and Acoustical Sealant |
Color | White |
Container Type | Tube |
Fire Rating | Not Rated |
Application Method | Caulk Gun, Pneumatic Pumping Equipment, Putty Knife, Trowel |
Standards | ETIM Class 8.0: EC000209 |
For Use On | Cable Trays, Cables |
Series | SS 100 |
Market | Commercial |
Usage Location | Non-Fire Rated Construction, Through Penetrations |
Formulation | Latex Based |
Fire Resistance Type | Fire-Resistant Materials |
For Location | Construction Joints, Through Penetrations |
Watertight | No |
Shelf Life | 547 day |
Resistance Properties | Fire Resistant |
For Material Type | All Common Construction Surfaces |
Firestop Type | Sealant/Caulk |
Elastomeric | Yes |
Description
Smoke and Acoustical Sealant, Application Method Caulk Gun, Pneumatic Pumping Equipment, Putty Knife, Color White, Container Size 20 fl oz, Container Type Cartridge, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 4 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Sealant/Caulk, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 12 (14504-2-12)
- BRADY Group Lockout Box, 12 Locks Max, Red (105715)
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, M, PR (ARCSTK-00-009)
- SUNDSTROM SAFETY Face Shield Helmet, Universal Size (R06-0805)
- 3M Fire Barrier Sealant, 4-1/2 gal., Gray (1000-N/S-4.5GAL)
- 3M Fire Barrier Plank, 5-1/8" W, Burgundy, PK3 (PK39)
- 3M Fire Barrier Sealant, 20 oz., Yellow (IC-15WB+-20OZ)
- 3M Fire Barrier Self-Locking Pillow, 9 In. (SLP-SMALL*)
- 3M Fire Barrier Putty, 1.45 x 6In H, Red Brwn (PUTTYSTK R)
- 3M FreBrrerPss-ThroughDevceFmPlug, PK24 (4RDPTF)
- STI Fire Barrier Sealant, 10.1 oz., Red (SSS100)
- 3M Fire Protection