Shop All Protective Eyewear Accessories
This Product is Discontinued
3M
Slip-On Sideshield, Clr, Plstc, PR (Discontinued)
Mfr # 23451-00030-20
Zoro # G4618801
This Product is Discontinued
Key Features
- Color Clear
- Material Plastic
- X-Ray Detectable No
- For Use With Safety Eyewear Without Side Shields
- Compatible with Product Type All Eyewear
Product Information
- Brand 3M
- MFR # 23451-00030-20
- Zoro # G4618801
- UPC # 10078371623392
- Country of Origin Unknown
- Category Protective Eyewear Accessories
Details
Item | Slip-On Sideshield |
Color | Clear |
Material | Plastic |
X-Ray Detectable | No |
For Use With | Safety Eyewear Without Side Shields |
Compatible with Product Type | All Eyewear |
Description
Slip-On Sideshield, Attachment Type Slip On, Color Clear, Compatible with Product Type All Eyewear, Material Plastic, X-Ray Detectable No, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.