Shop All Heat Shrink Tubing
3M
Shrink Tubing, 3.0in ID, Black, 12in, PK10
Mfr # ITCSN-3000-12"-BLACK-10 PCS
Zoro # G5605065
product price: $369.99
/pk 10, $37.00/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 3.0 in
- Shrink Tubing Material Cross-Linked Polyolefin
- I.D. After Shrinking 1 in
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand 3M
- MFR # ITCSN-3000-12"-BLACK-10 PCS
- Zoro # G5605065
- UPC # 00054007089018
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 12 in |
Use Shrink Tubing With Wire Size | 600 to 1250 kcmil |
Use With Wire Size | 600 MCM to 1250 MCM |
Length | 12 in |
Length (Straight Wireway) | 12 in |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 600 MCM to 1250 MCM, I.D. Before Shrinking 3 in, I.D. After Shrinking 1 in, Wall Thickness After Shrinking 0.17 in, Length 12 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) .38" Openings, Standard Size, Stainless Steel (SS739)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1CBA-R63/D)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (822)
- VAST Safety End Cap, 1-5/8"X1-5/8", White, PK10 (V800NEOCPW-10)
- 3M Shrink Tubing, 2.0in ID, Black, 9in, PK10 (ITCSN-2000-9"-BLACK-10 PCS)
- 3M Shrink Tubing, 0.063in ID, Clear, 6in, PK100 (FP301-1/16-6"-CLEAR-10-10 PC PKS)
- 3M Shrink Tubing, 0.187 In ID, Bl, 6 In, PK10 (FP301-3/16-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK100 (EPS200-1/8-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 4.0in ID, Black, 50ft (FP-301VW-4-Black-50')
- 3M Shrink Tubing, 0.187in ID, Black, 100ft (FP301-3/16-100'-BLACK-SPOOL)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 10ft (HS-105 2" Clr 10)
- 3M Heat Shrink Tubing