Shop All Heat Shrink Tubing
3M
Shrink Tubing, 2.0in ID, Black, 4ft, PK20
Mfr # ITCSN-2000-48"-BLACK-20 PCS
Zoro # G5809711
product price: $1,562.99
/pk 20, $78.15/ea
Free Shipping & Returns
$1,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 2.0 in
- I.D. After Shrinking 0.07 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand 3M
- MFR # ITCSN-2000-48"-BLACK-20 PCS
- Zoro # G5809711
- UPC # 00054007089780
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 250 to 750 kcmil |
Use With Wire Size | 250 MCM to 750 MCM |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 250 MCM to 750 MCM, I.D. Before Shrinking 2 in, I.D. After Shrinking 0.07 in, Wall Thickness After Shrinking 0.17 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Long Weld Clamp Ferrule, 3" T304 (14AM74-300)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- ENERGIZER 15-Amp Smart Wi-Fi Plug (Single) (EIX3-1003-WHT)
- ALLEN BRADLEY Adjustable Ball Bearing Roller Lever Switch Parts And Accessory (802T-W2C)
- 3M Shrink Tubing, 1.535in ID, Black, 4ft, PK5 (SFTW-203-1 1/2-48-BLACK)
- 3M Shrink Tubing, 1.0in ID, White, 4ft, PK24 (FP-301-1-White-4'-Bulk)
- 3M Heat Shrink Tubing Kit, Black, 6" L, 2:1, Polyolefin, 600 V Dielectric Strength, 102 Pcs (FP301-3/16 TO 1-BLACK-5-102 PC KITS)
- 3M Shrink Tubing, 0.354in ID, Black, 4ft, PK12 (SFTW-203-3/8-48-BLACK)
- 3M Shrink Tubing, 1.5in ID, Clear, 100ft (FP301-1.5-100'-CLEAR-SPOOL)
- 3M Shrink Tubing, 3.0in ID, Black, 4ft, PK10 (HDT-3000-48"-BLACK-10 PCS)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HSN-100 3/8 Blk 6)
- 3M Heat Shrink Tubing