Shop All Heat Shrink Tubing
3M
Shrink Tubing, 2.0in ID, Black, 12in, PK50
Mfr # ITCSN-2000-12"-BLACK-50 PCS
Zoro # G5739133
product price: $1,059.99
/pk 50, $21.20/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 2.0 in
- I.D. After Shrinking 0.07 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand 3M
- MFR # ITCSN-2000-12"-BLACK-50 PCS
- Zoro # G5739133
- UPC # 00054007089773
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 12 in |
Use Shrink Tubing With Wire Size | 250 to 750 kcmil |
Use With Wire Size | 250 MCM to 750 MCM |
Length | 12 in |
Length (Straight Wireway) | 12 in |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 250 MCM to 750 MCM, I.D. Before Shrinking 2 in, I.D. After Shrinking 0.07 in, Wall Thickness After Shrinking 0.17 in, Length 12 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek P515L520, 15 to 20-Amp Locking Generator Adapter with NEMA 5-15P to L5-20R, Yellow (P515L520)
- RITTAL Comfort Grip Handle, 861102 (8611.02)
- AC WORKS 1.5FT 50A 3-Prong 6-50P Welder Plug to 6-15/20 Outlet with 20A Breaker (S650CB620)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 12A, 250V AC, Non-Indicating (TR12R)
- 3M Shrink Tubing, 0.72in ID, Gray, 2-1/2in (8445-2.5)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK20 (MDT-1500-48A-BLACK)
- 3M Shrink Tubing, 0.8in ID, Black, 6in, PK3 (ITCSN-0800-6"-BLACK-12-3 PC PKS)
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (MW-3/8-48"-BLACK-12 PCS)
- 3M Shrink Tubing, 0.25in ID, Black, 6in, PK10 (EPS300-1/4-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 1.5in ID, Clear, 100ft (FP301-1.5-100'-CLEAR-SPOOL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Green (HS397-S25-GREEN)
- 3M Heat Shrink Tubing