Shop All Heat Shrink Tubing
3M
Shrink Tubing, 1.94in ID, Black, 6in, PK10
Mfr # 8428-6
Zoro # G5692942
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.94 in
- I.D. After Shrinking 0.95 in
- Shrink Tubing Material EPDM Rubber
- Shrink Tubing Type Cold Shrink Tubing
Product Information
- Brand 3M
- MFR # 8428-6
- Zoro # G5692942
- UPC # 00054007099161
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 450 to 800 kcmil |
Use With Wire Size | 450 MCM to 800 MCM |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Cold Shrink Tubing, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 450 MCM to 800 MCM, I.D. Before Shrinking 1.94 in, I.D. After Shrinking 0.95 in, Wall Thickness After Shrinking Not Applicable, Length 6 in, Shrink Tubing Properties UV Light Resistant, Color Black, Temp. Range -40 Degrees to 194 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EN97)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300354)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100 (160404-100)
- TECHFLEX Nylon, Lacing Tape, Size 3 Fin B Black (LT1-S3-FB-BK)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS200-1-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 2.0in ID, Black, 12in, PK10 (ITCSN-2000-12"-BLACK-10 PCS)
- 3M Shrink Tubing, 0.093in ID, Clear, 100ft (FP301-3/32-100'-CLEAR-SPOOL)
- 3M Heat Shrink Breakout Boot (HDBB-230-1-250)
- 3M Heat Shrink Tubing Kit, Black, 6" L, 2:1, Polyolefin, 600 V Dielectric Strength, 102 Pcs (FP301-3/16 TO 1-BLACK-5-102 PC KITS)
- 3M Shrink Tubing, 1.5in ID, Black, 9in, PK3 (ITCSN-1500-9"-BLACK-12-3 PC PKS)
- INSULTAB Shrink Tubing, 4.0in ID, Clear, 25ft (HS-105 4" Clr 25)
- 3M Heat Shrink Tubing