Shop All Heat Shrink Tubing
3M
Shrink Tubing, 1.5in ID, Black, 6in, PK3
Mfr # EPS300-1 1/2-6"-BLACK-10-3 PC PKS
Zoro # G4550086
product price: $32.99
/pk 3, $11.00/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.5 in
- I.D. After Shrinking 0.51 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand 3M
- MFR # EPS300-1 1/2-6"-BLACK-10-3 PC PKS
- Zoro # G4550086
- UPC # 00051128601297
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 3/0 AWG to 400 kcmil |
Use With Wire Size | 3/0 AWG to 400 MCM |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 3/0 AWG to 400 MCM, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.51 in, Wall Thickness After Shrinking 0.04 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Timer Multi, 24-240V, 0-10H, Spdt (8552A240)
- IDEAL Pull Chain Lever Switch, SPST (774035)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- EATON B-LINE J-Hook, W/ Pin, 1/8-1/2" Flange, 2" Max Cap (BCH32-C1)
- 3M Shrink Tubing, 0.046in ID, Clear, 4ft, PK25 (MFP 3/64" PK25)
- 3M Shrink Tubing, 1.94in ID, Black, 6in, PK10 (8428-6)
- 3M HeatShrink Cable Breakout Boot (HDBB-605-1-250)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS200-1-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 0.5in ID, Black, 6in, PK10 (EPS300-1/2-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 1.1in ID, Black, 25ft (ITCSN-1100-25'-BLACK-REEL)
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 50ft (30-VG-4000C-G3)
- 3M Heat Shrink Tubing